Motion
57135
7"x 1/4" TIGER AO Type 28 Grinding Wheel, A24R, 7/8" A.H.
MI ITEM #07440671
MFR #57135
List Price$10.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7"x 1/4" TIGER AO Type 28 Grinding Wheel, A24R, 7/8" A.H.
MI ITEM #07440671
MFR #57135

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.56/each for your price

Overview

Mfr description
57135 GW-7 X 1/4 X 7/8 A24R T28
  • Premium aluminum oxide grains provide smooth cut and consistent performance
  • Longer wheel life reduces change-overs and removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Depressed center wheel with a concave "or saucer" shape is designed for increased aggression at lower working angles and increased access
  • Advanced 2
  • 0 bond formulation reduces uneven edge wear and chipping, improving operator experience and extending wheel life
  • Open or plain arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on steel and metal

Specifications

  • Overall Height
    0.7500 in
  • Overall Length
    7.0000 in
  • Wheel Thickness
  • Grit Number
    24
  • Wheel Hardness
    R
  • Color
    Black
  • Application
    Grinding
  • Manufacturer Upc Number
    012382571351
  • UPC_NO
    012382571351
  • Overall Width
    7.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text