Motion
58056
7" x 1/8" TIGER ZIRC Type 27 Cut/Grind Combo Wheel, Z30T, 7/8" A.H.
Mi Item #07440675
MFR #58056
Price$14.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7" x 1/8" TIGER ZIRC Type 27 Cut/Grind Combo Wheel, Z30T, 7/8" A.H.
Mi Item #07440675
MFR #58056

Mfr description
58056 CMB-7 X 1/8 X 7/8 Z30T T27
  • Self-sharpening zirconia alumina grains deliver a fast cut rate for the full life of the wheel
  • Longer wheel life reduces change-overs and aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.60/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Height
    0.3500 in
  • Overall Length
    7.0000 in
  • Overall Width
    7.0000 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/8 in

Details

  • Application
    Cutting, Grinding
  • Color
    Black
  • Grade
    T
  • Grit Number
    30
  • Manufacturer Upc Number
    012382580565
  • Material
    Zirconia Alumina
  • Package Quantity
    25 Per Pack
  • UPC_NO
    012382580565
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)