Motion
58078
Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 10200 rpm
Mi Item #07440683
MFR #58078
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 10200 rpm
Mi Item #07440683
MFR #58078

Mfr description
58078 GW-6 X 1/4 X 5/8-11 Z24T T27
  • Self-sharping zirconia alumina grain delivers fast, consistent grinding on steel and stainless steel
  • Ceramic infused for extra surge in performance
  • Grade: Z24T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in to 11.0000 UNC
  • Arbor Size
    7/8 in
  • Overall Height
    0.8500 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Color
    Black
  • General Information
    Validity Date Determines Shelf Life
  • Grade
    T
  • Grit Number
    24
  • Manufacturer Upc Number
    012382580780
  • Max Rpm
    10200 rpm
  • Package Quantity
    10
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    012382580780
  • Wheel Hardness
    T
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)