Motion
58079
6" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 7/8" A.H.
Mi Item #07440684
MFR #58079
Price$16.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" x 1/4" TIGER ZIRC Type 27 Grinding Wheel, Z24T, 7/8" A.H.
Mi Item #07440684
MFR #58079

Mfr description
58079 GW-6 X 1/4 X 7/8 Z24T T27
  • Zirconia and ceramic alumina grain combination delivers a consistent, fast cut rate for the full life of the wheel
  • Longer wheel life reduces change-overs and aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.39/each

Specifications

Dimensions

  • Overall Height
    0.4500 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Color
    Black
  • Grit Number
    24
  • Manufacturer Upc Number
    012382580797
  • UPC_NO
    012382580797
  • Wheel Hardness
    T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)