Motion
58081
7"x 1/4" TIGER ZIRC Type 28 Grinding Wheel, Z24T, 7/8" A.H.
MI ITEM #07440686
MFR #58081
List Price$23.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7"x 1/4" TIGER ZIRC Type 28 Grinding Wheel, Z24T, 7/8" A.H.
MI ITEM #07440686
MFR #58081

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.56/each for your price

Overview

Mfr description
58081 GW-7 X 1/4 X 7/8 Z24T T28
  • Zirconia and ceramic alumina grain combination delivers a consistent, fast cut rate for the full life of the wheel
  • Longer wheel life reduces change-overs and aggressive cut rate removes more material
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Depressed center wheel with a concave "or saucer" shape is designed for increased aggression at lower working angles and increased access
  • Advanced 2
  • 0 bond formulation reduces uneven edge wear and chipping, improving operator experience and extending wheel life
  • Open or plain arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on carbon steel, structural steel and metal

Specifications

  • Overall Height
    0.7500 in
  • Overall Length
    7.0000 in
  • Wheel Thickness
  • Grit Number
    24
  • Wheel Hardness
    T
  • Color
    Black
  • Application
    Grinding
  • Manufacturer Upc Number
    012382580810
  • UPC_NO
    012382580810
  • Overall Width
    7.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text