Motion
58082
Depressed Center Grinding Wheel - 9 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 6600 rpm
MI ITEM #07440687
MFR #58082
Price$33.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - 9 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 6600 rpm
MI ITEM #07440687
MFR #58082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.82/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in to 11.0000 UNC
  • Arbor Size
    5/8-11
  • Overall Height
    1.5500 in
  • Overall Length
    9.0000 in
  • Overall Width
    9.0000 in
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Color
    Black
  • General Information
    Validity Date Determines Shelf Life
  • Grade
    T
  • Grit Number
    24
  • Manufacturer Upc Number
    012382580827
  • Max Rpm
    6600 rpm
  • Package Quantity
    10
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    012382580827
  • Wheel Hardness
    T

Overview

Mfr description
58082 GW-9 X 1/4 X 5/8-11 Z24T T28
  • Self-sharping zirconia alumina grain delivers fast, consistent grinding on steel and stainless steel
  • Ceramic infused for extra surge in performance
  • Grade: Z24T
  • Manufacturer: Weiler

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought