Overview
Mfr description
AS2000-02-H FLOW CONTROL
- Speed controller standard in-line style
- Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
- Port sizes: M3, M5, 01, 02, 03, 04
Specifications
- MeteringMeter Out
- Thread StandardMeter out
- Body Size1/8 standard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data