Motion
VM430-N01-36
Mechanical Air Control Valve - 3 Ports, 2 Position, Key Selector Operated
Mi Item #07440726
MFR #VM430-N01-36
Price$45.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Air Control Valve - 3 Ports, 2 Position, Key Selector Operated
Mi Item #07440726
MFR #VM430-N01-36

Mfr description
VM430-N01-36 VALVE
  • Fluid: air
  • Operating pressure: -100kPa to 1.0MPa
  • Effective area (Cv): 7mm 2 (0.38)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.85/each

Specifications

Dimensions

  • Weight
    188 g

Details

  • Actuator Type
    Key Selector
  • Country of Origin
    US
  • Manufacturer Product Page
  • Number Of Ports  
    3
  • Number Of Positions
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)