Motion
IDH4-20-E
Refrigerated Air Dryer - 14.13 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 1 Phase, 200 V ac, 50/60 Hz, R 134.a Refrigerant
Mi Item #07440749
MFR #IDH4-20-E
Price$4,153.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigerated Air Dryer - 14.13 scfm @ 60 Hz Air Flow Capacity, 145 psi Max, 1 Phase, 200 V ac, 50/60 Hz, R 134.a Refrigerant
Mi Item #07440749
MFR #IDH4-20-E

Mfr description
IDH4-20-E THERMO DRYER
  • 50/60 Hz operation
  • All-in-one air preparation with temperature and pressure control, drying and cleaning
  • Stable adjustable outlet temperature: 59° to 86°F ± 0.18°F (15 to 30°C ± 0.1°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,153.08/each

Specifications

Dimensions

  • Overall Height
    19.610 in
  • Overall Length  
    17.910 in
  • Overall Width
    11.690 in

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Max Operating Temperature
    95 °F
  • Maximum Air Flow
    14.13 scfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    59 °F
  • Product Type
    Refrigerated Air Dryers
  • Refrigerant Type
    R 134.a
  • Standard Dew Point
    50 °F
  • Supply Current
    2.1 A
  • Supply Frequency
    50/60 Hz
  • Supply Phase
    1
  • Supply Voltage
    200 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)