Motion
MHT2-32TNDZ
MHT2-32TNDZ MHT,GRIPPER
Mi Item #07440950
MFR #MHT2-32TNDZ
Price$379.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHT2-32TNDZ MHT,GRIPPER
Mi Item #07440950
MFR #MHT2-32TNDZ

Mfr description
MHT2-32TNDZ MHT,GRIPPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$379.36/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Finger Type
    2 Finger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)