Motion
MTS12-30-M9BVLS

SMC CORP OF AMERICA
MTS12-30-M9BVLS

MTS12-30-M9BVLS
Mi Item #07440953
MFR #MTS12-30-M9BVLS
Price$364.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MTS12-30-M9BVLS

MTS12-30-M9BVLS
Mi Item #07440953
MFR #MTS12-30-M9BVLS

Mfr description
MTS12-30-M9BVLS CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.27/each

Specifications

Dimensions

  • Bore Diameter
    0.4720 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Spline
  • Bracket 1
    Multi-Mount
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Lock Type
    End Lock
  • Locking Position
    Retracted
  • Magnet
    With Magnet
  • Mounting Type
    Multi-Mount
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MTS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)