Motion
203KRR3Z22P

TIMKEN (FAFNIR)
203KRR3Z22P

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 2.0000 in OD, 0.5910 in Width, Single Shielded, Without Snap Ring
Mi Item #07441077
MFR #203KRR3Z22P
Price$71.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
203KRR3Z22P

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 2.0000 in OD, 0.5910 in Width, Single Shielded, Without Snap Ring
Mi Item #07441077
MFR #203KRR3Z22P

Mfr description
203KRR3Z22P BALL BEARING
  • "
  • Super finished raceways
  • Quiet operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.18/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Inner Ring Width
    0.591 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5910 in
  • Weight
    0.368 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Component Type
    Assembly
  • Description
    203KRR3Z22P BALL BEARING
  • Features & Benefits
    "• Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed"
  • Internal Clearance
    R
  • Long Description
    The 203KRR3Z22P is a radial deep groove ball bearing with a 0.6250 in bore, straight bore, single shielded, 2.0000 in outside diameter, and 0.5910 in width, ideal for compact applications.
  • Manufacturer Catalog Number
    203KRR3Z22P
  • Manufacturer Upc Number
    053893838106
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    9011.233 RPM (grease), 10513.106 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1070 lbf
  • Relubricatable
    No
  • Retainer Material
    Polymer
  • Rolling Element
    Ball
  • Row Type
    Single
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    053893838106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)