Motion
101KSZZ-HNCR-HYB-W64F

MRC (SKF)
101KSZZ-HNCR-HYB-W64F

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
MI ITEM #07441147
MFR #101KSZZ-HNCR-HYB-W64F
Price$492.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
101KSZZ-HNCR-HYB-W64F

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 8 mm Width, Double Shielded, Without Snap Ring
MI ITEM #07441147
MFR #101KSZZ-HNCR-HYB-W64F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$492.88/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    28 mm
  • Overall Width  
    8 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    101KSZZ-HNCRHYB-W64F SOLID OIL BEARING
  • Features & Benefits
    • Deep Groove Ball bearing Corrosion Resistant, with Food grade Solid Oil
  • Internal Clearance
    C3
  • Long Description
    The 101KSZZ-HNCR-HYB-W64F is a radial deep groove ball bearing with a 12 mm bore, straight bore, double shielded, 28 mm outside diameter, and 8 mm width, ideal for precision equipment.
  • Manufacturer Catalog Number
    101KSZZ-HNCR-HYB-W64F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741137188

Overview

Mfr description
101KSZZ-HNCRHYB-W64F SOLID OIL BEARING
  • Deep Groove Ball bearing Corrosion Resistant, with Food grade Solid Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought