Motion
5231996402

AVENTICS
5231996402

Locking Air Cylinder -
MI ITEM #07441447
MFR #5231996402
List Price$2,151.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5231996402

Locking Air Cylinder -
MI ITEM #07441447
MFR #5231996402

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,151.13/each for your price

Overview

Mfr description
5231996402 LU6-040-AL-AN CYL ROD LOCK

Specifications

  • Bore Diameter
  • Port Size
    1/8 BSPP
  • Port Thread Standard
    BSPP
  • Port Gender
    Female
  • Rod Size
    40 mm
  • Series
    LU6
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text