Overview
Mfr description
KMK 2 LOCKNUT BRG
Specifications
- Outside Diameter
- Bore Diameter15 mm
- Overall Width9 mm
- Weight0.04409 lbs
- SeriesKMK
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data