Motion
80373
Non-Impact Socket - 3/8 in Drive Size, 7/8 in Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07441814
MFR #80373
Price$13.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 7/8 in Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07441814
MFR #80373

Mfr description
80373 SKT D/W LNGTH 3/8DR 6PT 7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.91/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.5000 in
  • Socket Size
    7/8 in

Details

  • Finish Coating
    Full Polish
  • Manufacturer Upc Number
    99575803734
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    099575803734

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)