Motion
BBTW048080004
PTFE Composite Thrust Washer - 2.5000 in OD, Powdered Metal BB-16 Material
MI ITEM #07441941
MFR #BBTW048080004
Price$4.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Composite Thrust Washer - 2.5000 in OD, Powdered Metal BB-16 Material
MI ITEM #07441941
MFR #BBTW048080004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.23/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Maximum P Value
    8000
  • Maximum PV Value
    75000
  • Outside Diameter  
    2.5000 in
  • Overall Thickness
    0.1250 in

Details

  • Bearing Material
    Powdered Metal BB-16
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max V Value
    35
  • Operating Temperature Range
    10 to 220 °F
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905217807

Overview

Mfr description
BBTW048080004 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought