Motion
CDQ2A25-25DMZ-A93L

SMC CORP OF AMERICA
CDQ2A25-25DMZ-A93L

COMPACT CylinderINDER, CQ2-Z
Mi Item #07442016
MFR #CDQ2A25-25DMZ-A93L
Price$113.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A25-25DMZ-A93L

COMPACT CylinderINDER, CQ2-Z
Mi Item #07442016
MFR #CDQ2A25-25DMZ-A93L

Mfr description
CDQ2A25-25DMZ-A93L COMPACT CYLINDER,
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.05/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Lead Wire Length
    L - (3 m)
  • Stroke
    25 mm

Details

  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)