1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RINGFEDER POWER TRANS
RFN 4061-080
Keyless Shrink Disc - 80 mm ID, 145 mm OD, 25 mm LTB
MI ITEM #
07442166
MFR #
RFN 4061-080
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
RINGFEDER POWER TRANS RFN 4061-080
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RINGFEDER POWER TRANS
RFN 4061-080
Keyless Shrink Disc - 80 mm ID, 145 mm OD, 25 mm LTB
MI ITEM #
07442166
MFR #
RFN 4061-080
Mfr description
RFN 4061 080 X 145 SHRINK DISC
Standard Series-High transmission values are possible and by varying the screw tightening torque the shrink disc can be adapted to the design specification
Slitted inner ring-low forces and pressures on hub and shaft
Maximum reliability-suitable for static, dynamic and impact loads
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
80 mm
Length Through
Bore
25 mm
Outside
Diameter
145 mm
Overall Length
40.5 mm
Details
Manufacturer Product Page
Click here
Maximum Transmitted Torque
3200 Nm
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items