Motion
AKB02A-02S
AKB, Check Valve with One-touch Fitting, Push Type
Mi Item #07442318
MFR #AKB02A-02S
Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AKB, Check Valve with One-touch Fitting, Push Type
Mi Item #07442318
MFR #AKB02A-02S

Mfr description
AKB02A-02S CHECK VALVE, BUSHING TYPE
  • Bushing type
  • Can be used in applications with splashingcoolant and spatter, etc
  • Compact and light weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.97/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Actuation
    Self Actuating
  • Cracking Pressure
    0.005 MPa, 0.73 psi
  • Valve Function
    Check Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)