Motion
AR40-04B-B
Modular Air Regulator - 1/2 in Inlet Port, Rc Inlet Thread, Straight, 1/2 in Outlet Port, Rc Outlet Thread, Straight, 7 to 125 psi
Mi Item #07442320
MFR #AR40-04B-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Air Regulator - 1/2 in Inlet Port, Rc Inlet Thread, Straight, 1/2 in Outlet Port, Rc Outlet Thread, Straight, 7 to 125 psi
Mi Item #07442320
MFR #AR40-04B-B

Mfr description
AR40-04B-B REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    40
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Weight
    0.44 kg

Details

  • Backflow Function
    Without Backflow Function
  • Fluid Comp
    Air
  • Included Options
    Bracket
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    With Bracket
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without pressure gauge
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Series/System
    AR-B
  • Set Pressure Range
    7 to 125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)