Specifications
Dimensions
- Overall Length10 ft
- Pin Diameter0.313 in
- Plate Height0.950 in
- Plate Thickness0.125 in
- Roller Diameter0.625 in
- Roller Width0.625 in
- Tensile Strength35273 ft-lbs
- Weightlbs
Details
- Chain ConstructionCottered
- Chain Number & Pitch80 / 1 in
- Chain StandardANSI
- MaterialCarbon Steel
- Measurement StandardImperial
- Number Of Strands Across2
- Product TypeRoller Chain
- Resistance Application FeaturesNot Resistant to Corrosion
- SeriesStandard
Overview
Mfr description
80-2 COT ROLLER CHAIN
- All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
- All chain components are heat treated to achieve maximum strength and greater wear resistance.
- All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
- Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
- Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
- Optional Heavy Series chain incorporates thicker plates for greater strength and durability.
- Optional PEER Zinc or Nickel plating prior to chain assembly provides corrosion resistance enhancing chain life and performance.