Motion
246585
Zep FS Formula 4089
MI ITEM #07442354
MFR #246585
Your Price$1,001.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep FS Formula 4089
MI ITEM #07442354
MFR #246585

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,001.46/each(List $1,251.82)

Overview

Mfr description
246585 ZEP FS FORMULA 4089 55GL
  • Heavy duty; Thick foam that clings to vertical surfaces allowing for longer contact time; USDA applicable

Specifications

  • Product Types
    Food & Beverage
  • Form
    Liquid
  • Concentration
    Concentrated
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Scent
    Bleach
  • Color
    Light yellow
  • Overall Height
    35.5 in
  • Overall Width
    23.5 in
  • Application Instructions
    Apply manually or through foam generating equipment
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Water-based
  • Cleaner Type
    Chlorinated Detergent
  • Flammability
    Not Flammable
  • Food Grade
    A1
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Steel, stainless steel, concrete, ceramic tile and quarry tile
  • Product Line
    Zep
  • Manufacturer Lead Time
    5 - 7 Days
  • Package Size
    1 x 55 gal (US)
  • Storage Dimension Length
    23.25 in
  • Storage Dimension Width
    23.25 in
  • Storage Dimension Height
    35.25 in
  • Manufacturer Upc Number
    690858246578
  • UPC_NO
    690858246578
  • ECCN
    EAR99
  • Harmonization Code
    3402.90.3000
  • Application
    Dirt, grease and grim, protein, blood and stains
  • Prop 65 Statement
    *
  • Weight
    565.22 lbs
  • Package Quantity
    1 Per Case
  • Flash Point
    Does not flash
  • Certification
    none
  • Composition
    sodium hypochlorite, sodium hydroxide, surfactants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text