Motion
VQ5201-5W1
VQ VALVE
MI ITEM #07442365
MFR #VQ5201-5W1
Price$131.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VQ VALVE
MI ITEM #07442365
MFR #VQ5201-5W1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$131.35/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VQ
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VQ5201-5W1 VALVE, SGL SOL, PLUG-IN
  • Fluid: air/inert gas
  • Operating pressure range: 0.10 - 1.0MPa
  • Effective area mm 2 (Cv):2 position metal seal 72.0 (4.0);2 position rubber seal 79.2 (4.4)3 position metal seal 41.4 (2.3) - 72.0 (4.0);3 position rubber seal 45.0 (2.5) - 79.2 (4.4)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
  • Response time (ms) standard 1W:metal seal 20 or less to 62 or less;rubber seal 25 or less to 75 or less
  • Ambient & fluid temperature: metal seal -10 to 50°C;rubber seal -5 to 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought