Motion
VT307-5DZ1-02-F-Q

SMC CORP OF AMERICA
VT307-5DZ1-02-F-Q

body ported 3 port valve
Mi Item #07442370
MFR #VT307-5DZ1-02-F-Q
Price$37.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT307-5DZ1-02-F-Q

body ported 3 port valve
Mi Item #07442370
MFR #VT307-5DZ1-02-F-Q

Mfr description
VT307-5DZ1-02F-Q BODY PORTED 3 PORT
  • 3 Port Direct Operated Poppet
  • Rubber Seal
  • Single Valve with Various Valve Functions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.75/each

Specifications

Dimensions

  • Port Size
    1/4 in
  • Port Sizes
    1/4 BSPP

Details

  • Flow Direction
    2-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Series
    VT3
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Valve Function
    Poppet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)