Motion
VF3440-5DZD1-02

SMC CORP OF AMERICA
VF3440-5DZD1-02

Pilot Operated 5 Port Solenoid Valve
MI ITEM #07442393
MFR #VF3440-5DZD1-02
List Price$234.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VF3440-5DZD1-02

Pilot Operated 5 Port Solenoid Valve
MI ITEM #07442393
MFR #VF3440-5DZD1-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.87/each for your price

Overview

Mfr description
VF3440-5DZD1-02

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    3 (Exhaust Center)
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Terminal
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/4 BSPT
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    VF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text