Motion
302-PSV-RED-2X/5X

PIP PROTECTIVE IND.PROD.
302-PSV-RED-2X/5X

ANSI Type P Class 2 Public Safety Vest - FIRE Logo
Mi Item #07442426
MFR #302-PSV-RED-2X/5X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
302-PSV-RED-2X/5X

ANSI Type P Class 2 Public Safety Vest - FIRE Logo
Mi Item #07442426
MFR #302-PSV-RED-2X/5X

Mfr description
302-PSV-RED 2X-5X
  • Breathable mesh top, durable solid bottom
  • 5 point breakaway
  • Off shoulder breakaway system for added comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    48 cm
  • Size
    2XL/5XL

Details

  • Color
    Red
  • Description
    Ideal for fire officials or safety personnel where hi-visibility apparel is required.
  • Manufacturer Upc Number
    616314073212
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314073212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)