Motion
CDQ2B180-30DCZ

SMC CORP OF AMERICA
CDQ2B180-30DCZ

COMPACT CylinderINDER, CQ2-Z
MI ITEM #07442443
MFR #CDQ2B180-30DCZ
Price$440.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B180-30DCZ

COMPACT CylinderINDER, CQ2-Z
MI ITEM #07442443
MFR #CDQ2B180-30DCZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$440.64/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Port Size
    1/2 BSPT
  • Rod Size / Thread
    M24x3.0 Female ISO
  • Stroke
    30 mm

Details

  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2B180-30DCZ COMPACT CYLINDER, CQ2-Z
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
  • Port thread types: Rc, NPT, G
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought