Motion
CDQ2B180-40DCZ

SMC CORP OF AMERICA
CDQ2B180-40DCZ

COMPACT CylinderINDER, CQ2-Z
Mi Item #07442445
MFR #CDQ2B180-40DCZ
Price$452.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B180-40DCZ

COMPACT CylinderINDER, CQ2-Z
Mi Item #07442445
MFR #CDQ2B180-40DCZ

Mfr description
CDQ2B180-40DCZ COMPACT CYLINDER, CQ2-Z
  • Compact, double acting, single rod, large bore
  • Bore size (mm): 125, 140, 160, 180, 200
  • Standard stroke (mm): 10 through 300
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.94/each

Specifications

Dimensions

  • Bore Diameter  
    7.0870 in
  • Port Size
    1/2 BSPT
  • Rod Size / Thread
    M24x3.0 Female ISO
  • Stroke
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)