Motion
JHW13424A
24.0000 in Overall Length, Chrome Vanadium Steel Material, Chrome Finish, 2-7/16 in Maximum Jaw Capacity
Mi Item #07442563
MFR #JHW13424A
Price$204.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24.0000 in Overall Length, Chrome Vanadium Steel Material, Chrome Finish, 2-7/16 in Maximum Jaw Capacity
Mi Item #07442563
MFR #JHW13424A

Mfr description
13424A CHROME ADJ. WRENCH 24"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.41/each

Specifications

Dimensions

  • Overall Length
    24.0000 in

Details

  • Body Material
    Chrome Vanadium Steel
  • Finish Coating
    Chrome
  • Maximum Jaw Capacity
    2-7/16 in
  • Maximum Jaw Opening (Hex)
    2-7/16 in
  • Measurement Scale
    Scale Included
  • Wrench Type
    Adjustable Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)