Motion
PJ3P
PJ Series Planer Jack, 6 ton Sustaining Capacity, 2.25 in Operable Rise -
Mi Item #07443112
MFR #PJ3P
Price$607.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PJ Series Planer Jack, 6 ton Sustaining Capacity, 2.25 in Operable Rise -
Mi Item #07443112
MFR #PJ3P

Mfr description
PJ3P SCREW JACK 2.25" RISE, 6 TON
  • Side locking screw keeps the jack extended and prevents lowering due to vibration
  • Screw provides adjustments for exact leveling
  • Ideal for leveling plane beds, millers and machinery
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$607.48/each

Specifications

Dimensions

  • Lowered Height
    5.250 in
  • Raised Height
    7.500 in
  • Stroke
    2.250 in
  • Weight
    6 lbs

Details

  • Capacity
    6 ton
  • Power Source
    Mechanical
  • Series / Type
    PJ Series / Screw Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)