Motion
MXS-AS6L
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #07443248
MFR #MXS-AS6L
Price$29.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #07443248
MFR #MXS-AS6L

Mfr description
MXS-AS6L STROKE ADJUSTER (0-5 ADJ)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.2360 in

Details

  • Additional Details
    Standard
  • Adjuster Option
    Stroke Adjustment
  • Body Option
    Symmetric Type
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    AS6L
  • Hardware Type
    Stroke Adjuster
  • Made to Order
    Yes
  • Options Included
    Symmetric Type
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
  • Special Applications
    Symmetric Type
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)