Motion
35TAC72BDBDC10PN7A

NSK CORP, BEARING DIV
35TAC72BDBDC10PN7A

BALL SCREW SUPPORT BEARINGS
Mi Item #07443277
MFR #35TAC72BDBDC10PN7A
Price$2,736.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
35TAC72BDBDC10PN7A

BALL SCREW SUPPORT BEARINGS
Mi Item #07443277
MFR #35TAC72BDBDC10PN7A

Mfr description
35TAC72BDBDC10PN7A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,736.06/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    45 mm

Details

  • Bore Type
    Straight
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)