Motion
47378

ANSELL
47378

KleenGuard™ Safety Glasses - Anti-Fog, Clear Lens, Red Frame/Temple Color
MI ITEM #07443536
MFR #47378
Price$12.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
47378

KleenGuard™ Safety Glasses - Anti-Fog, Clear Lens, Red Frame/Temple Color
MI ITEM #07443536
MFR #47378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.47/each

Specifications

Dimensions

  • Weight
    1.20 lbs

Details

  • Frame Temple Color
    Red
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Manufacturer Upc Number
    036000473780
  • Product Line
    Nemesis*
  • UPC_NO
    036000473780

Overview

Mfr description
47378 NEMESIS SAFETY GLASSES, CLEAR
  • Sporty, flexible, and lightweight design for comfort and compliance
  • Patented FLEX-DRY* nosepiece design with integrated ridges to divert sweat
  • Every pair includes a neck cord for reduced risk of damage when not being worn
  • Clear lenses allow maximum visible light transmission; ideal for indoor use
  • Anti-Fog coating to prevent fogging; ideal for humid environments and temperature variances
  • Hardcoated lenses for scratch resistance and longer life
  • Lenses are made of a polycarbonate material that provides 99.9% UVA/UVB/UVC protection
  • Meets ANSI Z87.1+ standards for impact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought