Motion
47383

ANSELL
47383

KleenGuard™ Safety Glasses - Anti-Fog, Smoke Lens, Silver Frame/Temple Color
MI ITEM #07443537
MFR #47383
Price$9.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
47383

KleenGuard™ Safety Glasses - Anti-Fog, Smoke Lens, Silver Frame/Temple Color
MI ITEM #07443537
MFR #47383

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.42/each

Specifications

Dimensions

  • Weight
    0.06 lbs

Details

  • Frame Temple Color
    Silver
  • Lens Coating
    Anti-Fog
  • Lens Color
    Smoke
  • Manufacturer Upc Number
    036000473834
  • Product Line
    Nemesis*
  • UPC_NO
    036000473834

Overview

Mfr description
47383 NEMESIS SAFETY GLASSES, SMOKE
  • Sporty, flexible, and lightweight design for comfort and compliance
  • Patented FLEX-DRY* nosepiece design with integrated ridges to divert sweat
  • Every pair includes a neck cord for reduced risk of damage when not being worn
  • Smoke lenses are worn on bright, sunny days to provide glare reduction; ideal for outdoor use
  • Hardcoated lenses for scratch resistance and longer life
  • Lenses are made of a polycarbonate material that provides 99.9% UVA/UVB/UVC protection
  • Meets ANSI Z87.1+ standards for impact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought