Motion
47384

ANSELL
47384

KleenGuard™ Safety Glasses - Anti-Fog, Clear Lens, Blue Frame/Temple Color
Mi Item #07443538
MFR #47384
Price$8.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
47384

KleenGuard™ Safety Glasses - Anti-Fog, Clear Lens, Blue Frame/Temple Color
Mi Item #07443538
MFR #47384

Mfr description
47384 NEMESIS SAFETY GLASSES, CLEAR
  • Sporty, flexible, and lightweight design for comfort and compliance
  • Patented FLEX-DRY* nosepiece design with integrated ridges to divert sweat
  • Every pair includes a neck cord for reduced risk of damage when not being worn
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.74/each

Specifications

Dimensions

  • Weight
    0.06 lbs

Details

  • Frame Temple Color
    Blue
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Manufacturer Upc Number
    036000473841
  • Product Line
    Nemesis*
  • UPC_NO
    036000473841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)