Specifications
Details
- Ada ComplianceADA Compliant
- Dispenser Color FinishWhite
- Manufacturer Upc Number10036000445173
- MaterialPlastic
- Mounting StyleSide By Side Wall Mounted
- Roll Or Sheet Paper DispenserRoll
- Toilet Paper Roll TypeCoreless
- UPC_NO10036000445173
Overview
Mfr description
44517 MOD HIGH CAPACITY SRB BATH TISSUE
- The first single-roll bathroom tissue dispenser in the MOD* line, this dispenser is more compact than leading high capacity SRB systems.
- Made of durable plastic and holding 4 rolls of Scott® or Cottonelle® coreless bathroom tissue, and Scott ® Small Core, this dispenser offers higher capacity over competing systems and comes with the Kimberly-Clark Professional* Lifetime Warranty.
- Designed to deliver an exceptional experience as well as provide consumption control in high traffic facilities, the dispenser features include “H” mandrel to easily advance from one roll to avoid outages.
- Manually operated the dispenser offers a key or keyless option and when installed properly, this dispenser meets ADA Standard 28 CFR, Part 36, local rules may vary.