Motion
44518
Mod* Toilet Paper Dispenser - Roll, Coreless, Side By Side Wall Mounted, Black, Double;Single Roll Capacity, 12.7500 in High, 11.2500 in Wide, 6.1900 in Depth
Mi Item #07443543
MFR #44518
Price$54.89/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mod* Toilet Paper Dispenser - Roll, Coreless, Side By Side Wall Mounted, Black, Double;Single Roll Capacity, 12.7500 in High, 11.2500 in Wide, 6.1900 in Depth
Mi Item #07443543
MFR #44518

Mfr description
44518 MOD HIGH CAPACITY SRB BATH TISSUE
  • The first single-roll bathroom tissue dispenser in the MOD* line, this dispenser is more compact than leading high capacity SRB systems.
  • Made of durable plastic and holding 4 rolls of Scott® or Cottonelle® coreless bathroom tissue, and Scott ® Small Core, this dispenser offers higher capacity over competing systems and comes with the Kimberly-Clark Professional* Lifetime Warranty.
  • Designed to deliver an exceptional experience as well as provide consumption control in high traffic facilities, the dispenser features include “H” mandrel to easily advance from one roll to avoid outages.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.89/pk

Specifications

Dimensions

  • Depth
    6.1900 in
  • Height
    12.7500 in
  • Width
    11.2500 in

Details

  • Ada Compliance
    ADA Compliant
  • Color
    Black
  • Dispenser Color Finish
    Black
  • Manufacturer Upc Number
    10036000445180
  • Material
    Plastic
  • Mounting Style
    Side By Side Wall Mounted
  • Roll Capacity
    Double;Single
  • Roll Or Sheet Paper Dispenser
    Roll
  • To Use With
    Coreless Standard Roll Toilet Paper
  • Toilet Paper Roll Type
    Coreless
  • UPC_NO
    10036000445180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)