Motion
44519
Mod* Toilet Paper Dispenser - Roll, Coreless, Side By Side Wall Mounted, Faux Stainless
Mi Item #07443544
MFR #44519
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mod* Toilet Paper Dispenser - Roll, Coreless, Side By Side Wall Mounted, Faux Stainless
Mi Item #07443544
MFR #44519

Mfr description
44519 MOD HIGH CAPACITY SRB BATH
  • The first single-roll bathroom tissue dispenser in the MOD* line, this dispenser is more compact than leading high capacity SRB systems.
  • Made of durable plastic and holding 4 rolls of Scott® or Cottonelle® coreless bathroom tissue, and Scott ® Small Core, this dispenser offers higher capacity over competing systems and comes with the Kimberly-Clark Professional* Lifetime Warranty.
  • Designed to deliver an exceptional experience as well as provide consumption control in high traffic facilities, the dispenser features include “H” mandrel to easily advance from one roll to avoid outages.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Color Finish
    Faux Stainless
  • Manufacturer Upc Number
    10036000445197
  • Material
    Plastic
  • Mounting Style
    Side By Side Wall Mounted
  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Coreless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)