Overview
Mfr description
47032 SCOTT SLIMROLL HARD ROLL
- Experience the benefits of one of the world's most trusted brands by switching to the Scott® Mod* Slimroll* Towel Dispenser System.
- This compact system is specifically designed to save space and enhance the efficiency of your operations.
- It fits in places where roll towels generally cannot go, reliably dispensing three times more towels per unit than folded towels.
- Plus it boosts cleanliness, sustainability and satisfaction by: -combining touchless technology with the bacteria reducing benefits of drying with a paper towel,-dispensing Scott® Brand towels that are compostable, FSC and Ecologo certified and meet EPA guidelines for post consumer waste,-minimizing run-out and maximizing efficiency with 20% fewer change-outs per unit versus folded towels. Compact. Reliable. Efficient.
- Switch to this solution to solve your small space paper towel dispensing challenges once and for all.
Specifications
- Roll Or SheetsRoll
- ColorWhite
- Manufacturer Upc Number10036000470326
- UPC_NO10036000470326
- Weight13.80 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data