Motion
47071
Scott® Paper Towel Dispenser - White Color
MI ITEM #07443546
MFR #47071
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scott® Paper Towel Dispenser - White Color
MI ITEM #07443546
MFR #47071

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    5.00 lbs

Details

  • Ada Compliance
    ADA Compliant
  • Dispenser Color Finish
    White
  • Dispenser Type
    Manual
  • For Use With Brand
    Scott® Paper Towels
  • Manufacturer Upc Number
    10036000470717

Overview

Mfr description
47071 SCOTT MANUAL SLIMROLL- WHITE-
  • Combining Touchless technology with the bacteria-reducing benefits of paper towel; this high capacity, compact dispenser is perfect for small space installations.
  • With sleek, contemporary design, and providing three times more hand dries per unit with 20% fewer refills than folded towels, the Scott ® MOD* Slimroll* towel dispenser reduces run outs, offers a quick-load design for easy refills, key or keyless entry and caries a Lifetime Warranty.
  • Use with the Scott® Brand towels that are compostable as well as FSC® and Ecologo certified for a complete dispensing system that will provide an exceptional experience for tenants, patients and users alike.
  • Manually operated and when installed properly, this dispenser meets ADA Standard 28 CFR, Part 36, local rules may vary.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought