Motion
ASRPP205

NTN
ASRPP205

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Pressed Steel Material, Light Duty
MI ITEM #07443739
MFR #ASRPP205
Your Price$61.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ASRPP205

Pillow Block Ball Bearing Unit - 2-Bolt Base, 25 mm Bore, Pressed Steel Material, Light Duty
MI ITEM #07443739
MFR #ASRPP205

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.41/each(List $70.63)

Overview

Mfr description
ASRPP205 25MM

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    25 mm
  • Bolt Center To Center Length
    3.7500 in
  • Bearing Number
    AS205
  • Duty Type
    Light Duty
  • Housing ID
    PP206
  • Locking Device
    Set Screw
  • Seal Type
    Contact
  • Housing Material
    Pressed Steel
  • Country of Origin
    JP
  • Overall Length
    117 mm
  • Base Width
    1.5000 in, 38.0 mm
  • Overall Width
    1.1580 in
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Max Rpm
    5900 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Non-Relubricatable
  • End Type
    Open
  • Replacement Bearing
    AS205
  • UPC_NO
    4547359900453
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359900453
  • Weight
    0.9 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text