Motion
49-16-2694

MILWAUKEE TOOL
49-16-2694

EXACT™ 1/2 in. to 2 in. Hand Ratchet Knockout Set
MI ITEM #07443784
MFR #49-16-2694
Price$566.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2694

EXACT™ 1/2 in. to 2 in. Hand Ratchet Knockout Set
MI ITEM #07443784
MFR #49-16-2694

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$566.40/each

Specifications

Details

  • Color
    Black/Red
  • Includes
    (1) 3/8" Ball Bearing Draw Stud (49-16-2621), (1) 3/4" Ball Bearing Draw Stud (49-16-2622), (1) EXACT™ 1/2" Mild Steel Die (49-16-2660), (1) EXACT™ 1/2" Mild Steel Punch (49-16-2661), (1) EXACT™ 3/4" Die (49-16-2662), (1) EXACT™ 3/4" Punch (49-16-2663), (1) EXACT™ 1" Die (49-16-2664), (1) EXACT™ 1" Punch (49-16-2665), (1) EXACT™ 1-1/4" Die (49-16-2666), (1) EXACT™ 1-1/4" Punch (49-16-2667), (1) EXACT™ 1-1/2" Die (49-16-2668), (1) EXACT™ 1-1/2" Punch (49-16-2669), (1) EXACT™ 2" Die (49-16-2670), (1) EXACT™ 2" Punch (49-16-2671), (1) Grease Tube, (1) Hand Ratchet, (1) Carrying Case
  • Manufacturer Upc Number
    045242311811
  • Material
    Steel
  • UPC_NO
    045242311811

Overview

Mfr description
49-16-2694 EXACT 1/2" TO 2" HAND
  • Rated for both mild and stainless steel
  • Improved set-up and slug removal speed
  • Quick connect alignment system
  • Speeds up repetitive punching

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought