Motion
CDM2BZ20-50+25Z-XC11

SMC CORP OF AMERICA
CDM2BZ20-50+25Z-XC11

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #07443832
MFR #CDM2BZ20-50+25Z-XC11
Price$95.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDM2BZ20-50+25Z-XC11

CM2-Z ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #07443832
MFR #CDM2BZ20-50+25Z-XC11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.20/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    0

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Made to Order
    Dual stroke cylinder/Single rod type
  • Magnet
    Built-in
  • Mounting Type
    Boss-cut/Basic Style
  • Number of Switches
    2
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Rod End
  • Series
    CM2-Z
  • Type
    Pneumatic

Overview

Mfr description
CDM2BZ20-50+25Z-XC11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought