Motion
33392

3M
33392

Cubitron™ II Fibre Grinding Disc - 2-61/64 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Purple Color
Mi Item #07444216
MFR #33392
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33392

Cubitron™ II Fibre Grinding Disc - 2-61/64 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Purple Color
Mi Item #07444216
MFR #33392

Mfr description
33392 CUBITRON II FIBRE ROLOC DISC 3"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cubitron™ II cuts 30% faster and lasts 2x longer than conventional ceramic abrasives
  • Precision Shaped Grain (PSG) technology employs microreplication for extremely uniform abrasive
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.23/each

Specifications

Dimensions

  • Disc Diameter  
    2-61/64 in
  • Overall Diameter
    2.953 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Door Hem Flanges
  • Attachment Type
    Roloc TR
  • Backing Material
    Fiber
  • Coat Type
    Open Coat
  • Color
    Purple
  • Disc Attachment Type
    Roloc TR
  • Grit Number
    80
  • Manufacturer Package Quantity
    15
  • Manufacturer Stock Number
    7100033192
  • Manufacturer Upc Number
    00051131333925
  • Material Application
    All Metal, Filler, Paint
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051131333925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)