Overview
Mfr description
CA2F40TN-100Z
Specifications
- Country of OriginUS
- Bore Diameter40 mm
- Stroke100 mm
- SeriesCA2-Z
- Port Thread StandardNPT
- Tube MaterialAluminium tube
- Mounting TypeRod Flange
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data