Motion
MBKG50-100Z
MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #07445354
MFR #MBKG50-100Z
List Price$219.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB-Z TIE ROD CYLINDER with 50 mm Bore Size
MI ITEM #07445354
MFR #MBKG50-100Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$219.58/each for your price

Overview

Mfr description
MBKG50-100Z
  • Non-rotating rod: double acting single rod
  • Bore sizes: 32, 40, 50, 63, 80, 100 (mm)
  • Strokes from 25mm through 800mm depending upon bore size
  • Mounts: basic, foot, front or rear flange, single or double clevis & center trunnion
  • With or without nylon or heat resistant rod boot
  • Variety of switches and a variety of lead wire lengths

Specifications

  • Country of Origin
    US
  • Bore Diameter
    50 mm
  • Series
    MB-Z
  • Port Thread Standard
    Rc
  • Made to Order
    Yes
  • Mounting Type
    Head Flange
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text