Motion
C18006
0.1563 in, High Speed Steel Material, 2.0000 in Flute, 135 ° Point Angle
Mi Item #07445520
MFR #C18006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1563 in, High Speed Steel Material, 2.0000 in Flute, 135 ° Point Angle
Mi Item #07445520
MFR #C18006

Mfr description
C18006 5/32 DRILL HSS JOB 135 B&G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    0.1563 in
  • Flute Length  
    2.0000 in

Details

  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)