1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
C18016
0.3125 in, High Speed Steel Material, 3.1875 in Flute, 135 ° Point Angle
MI ITEM #
07445522
MFR #
C18016
Price
$5.88
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Metalworking Drill Bits
GREENFIELD INDUSTRIES C18016
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
C18016
0.3125 in, High Speed Steel Material, 3.1875 in Flute, 135 ° Point Angle
MI ITEM #
07445522
MFR #
C18016
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$5.88
/each
Qty
Add to Cart
Specifications
Dimensions
Drill Bit
Size
0.3125 in
Flute
Length
3.1875 in
Details
Material
High Speed Steel
Point
Angle
135 °
Point Type
Split
Shank Type
Three Flats
Overview
Mfr description
C18016 5/16 DRILL HSS JOB 135 B&G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought