Motion
C 1.5 1 1/4X1/8KW

LOVEJOY INC
C 1.5 1 1/4X1/8KW

Gear Coupling Hub - Cplg Size: 1-1/2, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #07445525
MFR #C 1.5 1 1/4X1/8KW
Price$383.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C 1.5 1 1/4X1/8KW

Gear Coupling Hub - Cplg Size: 1-1/2, Bore Type: Keyway Bore, Material: AISI 1045
Mi Item #07445525
MFR #C 1.5 1 1/4X1/8KW

Mfr description
BWC41-CP-1/2X5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.02/each

Specifications

Dimensions

  • Bore - Side 1
    1.0000 in, 25.40 mm
  • Bore Diameter
    1.0000 in
  • Bore Length
    4.0000 in, 101.60 mm
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1-1/2
  • Hub Diameter
    2.3800 in, 60.45 mm
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.175 mm
  • Length Through Bore
    4.0000 in, 101.60 mm
  • Maximum Bore
    1.6300 in, 41.40 mm
  • Maximum Bore Diameter
    1.6300 in, 41.40 mm
  • Weight
    1.63 lbs

Details

  • Bore Type
    Keyway Bore
  • Color
    Metallic
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Standard C Type
  • Coupling Type
    Gear
  • Design Features
    Basis for all types deg F Lovejoy, Sier-Bath Continuous Sleeve Couplings, Low profile compact design is easy to implement, Single (flex-rigid) or double (flex-flex) engagement, With Keyway
  • Hub Material
    AISI 1045
  • Hub Style
    Bored
  • Manufacturer Catalog Number
    69790400048
  • Material
    AISI 1045
  • Product Type
    Gear Coupling Hubs
  • Series
    Series C
  • Shaft Attachment
    Keyway
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)